TPP Centrifuge tube conical type 15ml 17.1x120mm 91015 series

Sebelum PPN:
Rp66.999.900
Spesifikasi
AS ONE Part Number65-3795-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lot number display
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
Realizes highly transparent molding The cap uses highly flexible polyethylene (PE)
TPP's screw cap has strong resistance to falls and vibrations, so the cap will never come loose.
Abundant lineup Gamma ray sterilized All centrifuge tubes have white scales Tip scales that other companies do not have
(15ml is from 0.1ml, 50ml is from 0.5ml) You can write on the label on the cap.The lid of the TPP centrifuge tube has a function to prevent over-tightening.
Feature
Specification
*Do not autoclave *DNase, RNase, Pyrogen, endotoxin Free *Endotoxin level: 0.06EU/ml or less *Materials: PP (tube), PE (cap) *Temperature/centrifuge resistance **PP (polypropylene) -190°C to 120°C , ~15500xg**PE (Polyethylene) -40°C~70°C

Ulasan Produk

Tidak ada ulasan