bitstrong BS Electric Pipette, 0.1-100mL, with Self-Standing Stand

Sebelum PPN:
Rp5.699.900
Spesifikasi
Battery LifeApproximately 8 hours of use with intermittent use (when fully charged)
FilterBuilt-in: Hydrophobic filter (pore size 0.45 μm)
Included AccessoriesIncludes: 2 filters, charging adapter, charging cable, stand attachment, and wall mount holder.
Mass (g)180
Power SupplyRechargeable lithium battery
Recharging Time (hour)Battery: 2-3
SpeedSuction: 5 mL/second (6 levels of adjustment)
Suitable Pipette (ml)0.1-100 ml plastic pipettes, glass pipettes, Pasteur pipettes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a rechargeable electric pipette that can be used with plastic disposable pipettes and glass pipettes ranging from 0.1 to 100 mL.
You can switch between gravity-based and electric discharge modes by how you press the discharge button.
You can adjust the discharge speed by pressing a button.
A stand attachment is included that allows you to place the pipette on a desk while it's still inserted.
A wall-mounting holder is included.
Feature
Specification
Discharge method: gravity discharge, electric discharge

Ulasan Produk

Tidak ada ulasan