Bohlender Bora GLS80 Bottle Cap for Soft Tubes

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number65-9641-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a GLS80 threaded bottle cap with a 90° angled polypropylene (PP) connector that makes it easy to attach and detach soft tubing.
The connector can be connected to various tubes from pressure or suction sources, and is suitable as a bottle cap for liquid and gas supply and waste containers.
The blue cap, grey body and the connector inside the cap are made of PP, and a Viton O-ring is attached to the body.
When attaching or detaching the cap, the cap can be rotated freely while preventing the tube already connected to the connector from twisting.
We recommend using a tube band to prevent the connecting tube from falling off.
Feature
Specification
*Number of ports: 3*Applicable tube inner diameter (mm): 8 to 10*Connection port (mm): Outer diameter/9 and 12 (two-stage structure), inner diameter/6*Heat resistance: +110°C

Ulasan Produk

Tidak ada ulasan