Trend Sign BioCool XP Dual Cell 20x8 Cooler Box for Refrigerated Transport and Storage

Sebelum PPN:
Rp9.299.900
Spesifikasi
Capacity (L)Freezer compartment: 8.37°C, Refrigerator compartment: 21.25°C
Inner Dimensions (mm)Freezer compartment: 230 x 130 x 280 mm, Refrigerator compartment: 230 x 330 x 280 mm
Mass of Main Unit (kg)3.1kg
Outer Dimensions (mm)Approximately 310 x 590 x 355

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These transport and storage containers are made using XPS resin (extruded polystyrene foam) and produced with a highly airtight sewing process.
This convenient container is portable and allows you to manage two temperature zones-refrigeration and freezing-at the same time in a single container.
By using XPS, which has low thermal conductivity, in a thick layer, temperature interference between the outside air and the inside of each chamber is prevented.
Material:
Exterior and interior: Aluminum vapor-deposited sheet (bottom reinforced with tarpaulin)
Insulation material: XPS
Pockets for dry ice/cooling packs, pockets for documents/thermometers, and two digital thermometers (measurement range: -50 to 100°C).
For the refrigerated transport and temporary storage of temperature-controlled samples, pharmaceuticals, electronic components, fresh foods, and frozen foods (vegetables, fruits, seafood, meat, dairy products, etc.).
As an emergency substitute for a refrigerator.
*Delivery to private residences is not available.
*The item will be delivered in simple packaging.

Ulasan Produk

Tidak ada ulasan