Trend Sign BioCool XP Carry 20 Cooler Box for Refrigerated Transport and Storage

Sebelum PPN:
Rp97.999.900
Spesifikasi
Capacity (L)19.57
Inner Dimensions (mm)230x370x230
Mass of Main Unit (kg)2.4
Outer Dimensions (mm)Approximately 320x460x320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These transport and storage containers are made using XPS resin (extruded polystyrene foam) and produced with a highly airtight sewing process.
By using user-friendly sizes and parts, selecting XPS with low thermal conductivity, and increasing the layer thickness, this single-material product maintains performance comparable to vacuum insulation.
Material:
Exterior: Nylon fabric (tarpaulin reinforcement at the bottom)
Interior: Aluminum vapor-deposited sheet; Insulation: XPS
Pockets for dry ice/cooling packs, pockets for documents
For the refrigerated transport and temporary storage of temperature-controlled samples, pharmaceuticals, electronic components, fresh foods, and frozen foods (vegetables, fruits, seafood, meat, dairy products, etc.).
As an emergency substitute for a refrigerator.
*Delivery to private residences is not available.
*The item will be delivered in simple packaging.

Ulasan Produk

Tidak ada ulasan