Trend Sign BioCool Shoulder Soft 25 Cooler Box for Refrigerated Transport and Storage

Sebelum PPN:
Rp6.799.900
Spesifikasi
Bottom Dimensions (mm)280x280
Capacity (L)25.99
Capacity (kg)(Dry Ice) 32.43
Inner Dimensions (mm)290x290x320
Mass of Main Unit (kg)2.5
Outer Dimensions (mm)Approx. 420 x 420 x 450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses a thick, low-foaming EPS resin inner box, making it suitable for keeping things cold for extended periods.
Featuring a flexible nylon fabric exterior, it's ideal for hand-carry transport.
These are high-quality containers made in Japan.
For the refrigerated transport and storage of fresh foods, frozen foods (vegetables, fruits, seafood, meat, dairy products, etc.), and chemicals and electronic components that require temperature control.
As an emergency substitute for a refrigerator.
*Delivery to private residences is not available.
*The product will be delivered in simple packaging using bubble wrap.
*Special labels for the BioCool series are sold separately. *The EPS lid is separate.

Ulasan Produk

Tidak ada ulasan