DGM Bio Bottle 3L (Yellow Top)
#Grup produk P117737677
Sebelum PPN:
Rp7.899.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bio Bottles are containers that comply with UN standards for the transport of infectious substances (pathogens/specimens).
It can be used for domestic and international transportation of Category A items such as UN2900 and UN2814, and Category B items such as UN3373.
In particular, within Japan, UN standard containers comply with the Infectious Diseases Control Act and can be used to transport Class 1 to 4 pathogens as specified by the Ministry of Health, Labor and Welfare.
This product has a proven track record overseas.
As it is a UN standard container (UN mark acquired), it can be used to transport both UN2814, UN2900 (Category A), and UN3373 (Category B). (PI620/PI650)
It complies with IATA Dangerous Goods Regulations (IATA DGR), so it can be used not only for international transportation but also domestically as it complies with the Infectious Diseases Control Act.
This kit includes a 95kPa pressure-tested bottle, absorbent material (70mL), cushioning material, labels, and a 4GU carton outer box, so simply inserting a primary container such as a test tube will result in triple packaging.
*Product photos are examples.
*The date engraved on the bottom of the Bio Bottle is the date the bottle was molded. Please note that it is not the date the Bio Bottle was manufactured.
*For the year of manufacture, please check the UN mark printed on the tertiary container (carton).
It can be used for domestic and international transportation of Category A items such as UN2900 and UN2814, and Category B items such as UN3373.
In particular, within Japan, UN standard containers comply with the Infectious Diseases Control Act and can be used to transport Class 1 to 4 pathogens as specified by the Ministry of Health, Labor and Welfare.
This product has a proven track record overseas.
As it is a UN standard container (UN mark acquired), it can be used to transport both UN2814, UN2900 (Category A), and UN3373 (Category B). (PI620/PI650)
It complies with IATA Dangerous Goods Regulations (IATA DGR), so it can be used not only for international transportation but also domestically as it complies with the Infectious Diseases Control Act.
This kit includes a 95kPa pressure-tested bottle, absorbent material (70mL), cushioning material, labels, and a 4GU carton outer box, so simply inserting a primary container such as a test tube will result in triple packaging.
*Product photos are examples.
*The date engraved on the bottom of the Bio Bottle is the date the bottle was molded. Please note that it is not the date the Bio Bottle was manufactured.
*For the year of manufacture, please check the UN mark printed on the tertiary container (carton).
Feature
Specification*Bottle mouth size: DIA110mm*Bottle size: DIA150x238mm*Carton size: 155 x 155 x 255mm*Quantity: 12 pieces*Capacity: 3.0L
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/itP117737677-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
