DGM Bio bottle 2L (orange top)

Sebelum PPN:
Rp6.999.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bio-bottles are containers that comply with United Nations standards for transporting infectious substances (pathogens/specimens).
Can be used for domestic and international transportation of Category A such as UN2900 and UN2814, and Category B of UN3373.
Especially in Japan, UN standard containers are compliant with the Infectious Disease Control Law and can be used to transport Type 4 pathogens specified by the Ministry of Health, Labor and Welfare.
This is a product that has a proven track record overseas.
Since it is a United Nations standard container (UN mark obtained), it can be used to transport both UN2814, UN2900 (Category A), and UN3373 (Category B). (PI620/PI650)
It is compliant with Aviation Dangerous Goods Regulations (IATA DGR), so it can be used not only for overseas transportation, but also domestically as it complies with the Infectious Diseases Act.
This kit includes a 95kPa pressure-tested bottle, absorbent material (70mL), cushioning material, label, and 4GU carton outer box, so it can be triple wrapped just by putting in the primary container such as a test tube.
*Product photos are examples.
Note: The date stamped on the bottom of the Bio Bottle is the date when the bottle was molded. Please note that this is not the manufacturing date of the bio bottle.
For the year of manufacture, please check the UN mark printed on the tertiary container (carton).
*We recommend using the "Bio Cool Dry Sipper 2" which can also be locked.
*Please prepare your own key (padlock, etc.).
Feature
Specification
Bottle mouth size: DIA80mm Bottle size: DIA120x230mm Carton size: 125x125x245mm Quantity: 12 pieces Capacity: 2.5L

Ulasan Produk

Tidak ada ulasan