Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|---|
| Sensor Type | Bimetal |
| Terminal Shape | Horizontal tab |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Bimetal Thermostat Introducing the RS PRO Bimetal Thermostat Switch product.
It is ideal for adjusting the internal temperature of devices or objects that require temperature control, such as electrical equipment.
The switch has a thermally and electrically isolated contact actuator that opens when the ambient or surface temperature rises to the operating snap point of a metal disk.
Designed with a temperature sensitive bimetallic disc.
Features and Benefits: This RS PRO bimetal thermal control switch is designed for temperature control and regulation in a wide range of electrical products, including coffee machines, smoke detectors, heating systems and boilers. Each thermostat is 1/2 inch (12.4 mm) high, making it a compatible replacement for a variety of appliances, or for new installations and designs requiring a temperature sensor. This snap-on thermostat is available with automatic or manual reset options, dust-tight phenolic, PPS or ceramic housings, and a range of mounting brackets and terminal options. What's more, the switch offers a rapid response time to temperature changes due to the low mass of the disc and compact size of the actual thermostat switch. Available in normally closed and normally open types, with thermally and electrically isolated contacts. RoHS, REACH, UL/cUL and ENEC17 certified. Applications: A thermostat sensor or switch is a mechanism designed to protect electrical equipment from overheating or temperature buildup, and is widely used as a method of temperature control and management.
There are several variations of switches that operate a valve or thermal switch, but the most common method is to have the switch contacts open when the ambient or surface temperature rises to the switch's snap point.
Thermostat switches are used in a variety of appliances, including water heaters, radiators, welding machines, and smoke detectors, and are commonly used in industries such as:
Detection and Instrumentation Heating, Ventilation and Air Conditioning Automotive and Industrial Computers and Computer Peripherals Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
It is ideal for adjusting the internal temperature of devices or objects that require temperature control, such as electrical equipment.
The switch has a thermally and electrically isolated contact actuator that opens when the ambient or surface temperature rises to the operating snap point of a metal disk.
Designed with a temperature sensitive bimetallic disc.
Features and Benefits: This RS PRO bimetal thermal control switch is designed for temperature control and regulation in a wide range of electrical products, including coffee machines, smoke detectors, heating systems and boilers. Each thermostat is 1/2 inch (12.4 mm) high, making it a compatible replacement for a variety of appliances, or for new installations and designs requiring a temperature sensor. This snap-on thermostat is available with automatic or manual reset options, dust-tight phenolic, PPS or ceramic housings, and a range of mounting brackets and terminal options. What's more, the switch offers a rapid response time to temperature changes due to the low mass of the disc and compact size of the actual thermostat switch. Available in normally closed and normally open types, with thermally and electrically isolated contacts. RoHS, REACH, UL/cUL and ENEC17 certified. Applications: A thermostat sensor or switch is a mechanism designed to protect electrical equipment from overheating or temperature buildup, and is widely used as a method of temperature control and management.
There are several variations of switches that operate a valve or thermal switch, but the most common method is to have the switch contacts open when the ambient or surface temperature rises to the switch's snap point.
Thermostat switches are used in a variety of appliances, including water heaters, radiators, welding machines, and smoke detectors, and are commonly used in industries such as:
Detection and Instrumentation Heating, Ventilation and Air Conditioning Automotive and Industrial Computers and Computer Peripherals Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers worldwide, all RS PRO products are rigorously tested to demanding industry standards, so you can be confident in the superior quality of RS PRO.
Feature
SpecificationOperating temperature Min = 0°C
Operating temperature Max = +150°C
Opening temperature = 20°C
Thermostat Type = Bimetal °C
Switch setting = NC
Contact rating = 15 A at 125 VAC, 16 A at 250 VAC
Contact rated voltage = 16A 250V/15A 125V
End Style = Horizontal Tab Reset Type = Automatic
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
