RS PRO Beaker, 500ml

Sebelum PPN:
Rp8.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro PTFE Beaker, 500 ml. RS Pro's range of high-quality, robust beakers are ideal for applications requiring the storage or mixing of liquids and chemicals.
The beaker has a solid, non-porous construction.
Made from PTFE (polytetrafluoroethylene) with a smooth, professional finish.
Molded spouts allow for safe pouring of liquids and chemicals, minimizing spills and the chance of injury.
The beaker has a flat base and can be stored on a benchtop or shelf.
It also maintains stability and security.
This range of RS PRO beakers can withstand temperatures up to 260°C, making them extremely versatile for a variety of applications.
Features and Benefits Available in a variety of sizes Withstands a wide range of operating temperatures up to 260°C Rigid, non-porous construction with smooth surfaces Moulded spout for safe pouring of liquids and chemicals Resistant to all chemicals except molten alkali metals and fluorine Efficient alternative to platinum Autoclavable, allowing for safe cleaning and sterilisation in autoclave equipment Applications Beakers are a type of container commonly used in laboratories for storing, mixing and measuring a variety of liquids and chemicals.
This container has a simple structure and allows liquid to be easily sprayed from the well-formed spout at the top of the beaker.
Beakers tend to be used in conjunction with other types of lab equipment, such as test tubes and pipettes, and are often used in the following environments:
Laboratory Educational Research Medical Standards Food Safety (EU FDA CFR 21 177 BSE/TSE Free Hard to Reach Latex USP Class VI Grade PTFE Frequently Asked Questions Is this autoclavable? Yes.
RS PRO beakers are autoclavable and can be cleaned and sterilised in an autoclave machine.
What are the benefits of PTFE? PTFE (Polytetrafluoroethylene) is a very versatile and robust type of plastic that offers excellent chemical resistance and operating temperature range.
PTFE also has high electrical resistance and is non-stick.
What sizes are available? 25mL Beakers (2012428 - 2012428) 100mL Beakers (2012429 - 2012429) 250mL Beakers (2012430 - 2012430) 500mL Beakers (2012431 - 2012431)
Feature
Specification
Product Type = Beaker Material = PTFE
Capacity = 500ml
Scale = None Dimensions = 125 x 80mm
Diameter = 500mm
Length = 125mm

Ulasan Produk

Tidak ada ulasan