RS PRO Beaker, 2L

Sebelum PPN:
Rp439.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro PP 2 L Lab Jug. This 2 litre lab jug from the RS Pro range has a handle and a graduated measuring scale, marked in both litres and millilitres.
It is easy to use and allows for accurate measurement and dispensing of liquids in both laboratory and home environments.
Made from durable polypropylene (PP), the beaker is lightweight and impervious to most chemicals.
This means that it will not corrode or be damaged, regardless of the substance you need to measure.
Polypropylene is also highly impact resistant, making the jug virtually unbreakable under normal conditions.
Like all trusted RS PRO products, this beaker has been rigorously tested to ensure high quality and safety.
Used to measure substances such as water and chemicals in laboratories and home/commercial kitchens, jugs are often used to measure and mix ingredients.
Features and Benefits. Measuring jug. 2 litre capacity. Made from polypropylene (PP). Raised measuring scale. Height: 190 mm. Diameter: 180 mm. Opening diameter is 155 mm. Impervious to most liquids. Resistant to breakage under normal use. RS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their outstanding quality.
This means you can work with confidence.
Feature
Specification
Product Type = Measuring Jug Material = PP
Capacity = 2L
Dimensions = 155 (Dia.) x 190mm
Diameter = 155mm
Length = 190mm

Ulasan Produk

Tidak ada ulasan