KOIZUMI SEIMA Baron Box Square α 100 pieces

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Compared to plastic bottles of the same volume, it saves space when not in use and reduces waste (volume, weight).1. Like the molded type, it is autonomous and leaves almost no residual liquid when discharged.3. Like the pillow type, if the product is a continuous bag, it can be filled fully automatically.4. The multi-component α series uses barrier materials to reduce the permeation of substances, making it suitable for food and other products, preventing quality deterioration caused by oxygen and odors entering from outside the container, preserving the aroma of the contents, and extending the shelf life of food.5. Excellent drop strength, pinhole resistance, and chemical resistance even in thin-walled plastic molding machines.
Feature
Specification
*Capacity (L): 18 *Manufacturing method: Gusset type (single bag) *Inner diameter of opening d (mm): 32 *Standard dimensions axbxc (mm): 320 x 300 x 245 *Quantity (pieces/sheets): 100 *[Bulk packaging case] *Standard outer dimensions G (mm): 627 x 489 x 358 *[Outer cardboard case] *Outer cardboard case is sold separately. *Standard dimensions exfxg(mm): 299 x 299 x 277 *Standard material: K7 x K6 x K7 *[Applications] *Food sector: Soy sauce, noodle soup bases, flavorings, fruit wine, vinegar, dressings, lactic acid, wine, sauces, edible oils, liquid sugar, liqueurs, mirin, sauces, sake, dairy products, seasonings, food additives, shochu, fruit juice *Chemical sector: Liquid detergents, liquid fertilizers, water treatment agents, shampoos, food surfactants, urea solution, body soap, metal surface treatment agents, surfactants, sodium hypochlorite, water-based paints, battery fluid, alcohol preparations, adhesives, formalin *Code number: 301-0002019

Ulasan Produk

Tidak ada ulasan