KOIZUMI SEIMA Baron Box Soft T20-O No Caps 150 Pieces

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number67-4850-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Compared to plastic bottles of the same volume, it contributes to saving space when not in use and reducing waste (volume, weight).1. There is a large degree of freedom in film material selection and size (customization available), and efficient pallet loading is also possible.3. The pillow shape has a large surface area, allowing efficient cooling in the cold water cooling process after hot filling.4. The multi-component α series uses barrier materials to reduce the permeation of substances, preventing quality deterioration due to oxygen and odors entering from the outside of the container, preserving the aroma of the contents, and is suitable for food and other products, leading to an extension of the expiration date of food.5. Excellent drop strength, pinhole resistance, and chemical resistance even in thin-walled plastic molding machines.
Feature
Specification
*Capacity (L): 20 *Manufacturing method: Four-sided seal (single bag) *Inner diameter of opening d (mm): 32 *Standard dimensions axbxc (mm): 660 x 550 *Quantity (pieces/sheets): 150 *[Bulk packaging case] *Standard outer dimensions G (mm): 765 x 610 x 240 *[Outer cardboard case] *Outer cardboard case is sold separately. *Standard dimensions exfxg(mm): 294 x 294 x 290 *Standard material: K7 x S x K7 *[Applications] *Food sector: Soy sauce, noodle soup bases, flavorings, fruit wine, vinegar, dressings, lactic acid, wine, sauces, edible oils, liquid sugar, liqueurs, mirin, sauces, sake, dairy products, seasonings, food additives, shochu, fruit juice *Chemical sector: Liquid detergents, liquid fertilizers, water treatment agents, shampoos, food surfactants, urea solution, body soap, metal surface treatment agents, surfactants, sodium hypochlorite, water-based paints, battery fluid, alcohol preparations, adhesives, formalin *Code number: 301-0002034

Ulasan Produk

Tidak ada ulasan