KOIZUMI SEIMA Baron Box Clean

Sebelum PPN:
Rp9.399.900
Spesifikasi
AS ONE Part Number67-4850-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Compared to plastic bottles of the same volume, it saves space when not in use and reduces waste (volume and weight).2. It complies with the Food Sanitation Act and has a proven track record in the food industry, such as for seasonings, and can also be sterilized by irradiation.3. We conduct 100% leak tests (in-line leakage inspections) during production.4. The versatile α series uses barrier materials to reduce the permeation of substances, making it suitable for food and other products, such as preventing quality deterioration caused by oxygen and odors entering the container from outside and preserving the aroma of the contents, and also extending the shelf life of food.5. It has excellent drop strength, pinhole resistance, and chemical resistance, even in thin-walled plastic molding machines.
Feature
Specification
*Capacity (L): 5 *Manufacturing method: Blow molding *Inner diameter of opening d (mm): 32 *Standard dimensions axbxc (mm): 190 x 190 x 190 *Quantity (pieces/sheets): 100 *[Bulk packaging case] *Standard outer dimensions G (mm): 615 x 516 x 415 *[Outer cardboard case] *Outer cardboard case is sold separately. *Standard dimensions exfxg(mm): 195 x 195 x 194 *Standard material: K7 x K7 *[Applications] *Food sector: Soy sauce, noodle soup bases, flavorings, fruit wine, vinegar, dressings, lactic acid, wine, sauces, edible oils, liquid sugar, liqueurs, mirin, sauces, sake, dairy products, seasonings, food additives, shochu, fruit juice *Chemical sector: Liquid detergents, liquid fertilizers, water treatment agents, shampoos, food surfactants, urea solution, body soap, metal surface treatment agents, surfactants, sodium hypochlorite, water-based paints, battery fluid, alcohol preparations, adhesives, formalin *Code number: 301-0002009

Ulasan Produk

Tidak ada ulasan