KOIZUMI SEIMA Baron Box Cap Opener 32Φ Blue

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number61-4481-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cap opener can be used for all Baron Box series. It is an auxiliary tool that even women can use to open caps easily. It is for caps with an inner mouth diameter of 32Φ.
Feature
Specification
*Type: Cap opener *Material: PP *Compatible with: Baron Box series inner bag opening with an inner diameter of 32DIA *For inner bag mounting cap with an outer diameter of 47DIA *Maximum length 166mm x maximum width 60mm x maximum thickness 5mm

Ulasan Produk

Tidak ada ulasan