ASADA Ball valve Mini manifold kit AM series

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number67-8013-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manifold with sight glass weighs only 593g! Φ60mm color gauge! Asada original design, easy to see pressure and temperature. Aluminum drawn body! Uses high quality aluminum drawn material. Built-in sight glass! Allows you to check the refrigerant flow and refrigerant status during charging and recovery. Ball valve handle! Easy to open and close with 90° handle operation. Handle position display shows open and closed at a glance. Access port with a screw for vacuuming! Equipped with an access port with a screw that is convenient for vacuuming, refrigerant charging and vacuum measurement. Compatible with JRC GL-02, accessories: 5/16" charging hose x 3
Feature
Specification
*Low-pressure compound gauge (MPa): -0.1 to 3.5 *High-pressure gauge (MPa): -0.1 to 5.5 *Connection port size: 5/16" flare (UNF1/2-20 thread) *Operating pressure (MPa): 5.5 *Burst pressure (MPa): 27.5 *Compatible refrigerants: R32, R410A *Body weight (g): 593 *Gauge diameter (mm): DIA60 *Hose length (cm): 92

Ulasan Produk

Tidak ada ulasan