ASADA Ball valve AD manifold kit AM series

Sebelum PPN:
Rp4.699.900
Spesifikasi
AS ONE Part Number67-8013-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Open/Close at a glance! Ball valve type for high efficiency and workability! Φ80mm color gauge. Large and easy to see, and can be clearly recorded even with a photo. Aluminum drawn body. Uses high quality aluminum drawn material. Built-in sight glass. Allows you to check the refrigerant flow and refrigerant status during charging and recovery. Handle (ball valve type). Opens and closes at 90°. The valve opens fully at 90°, increasing efficiency. Access port with nut. Equipped with an access port with nut on the side for vacuuming, refrigerant charging, and vacuum measurement. This product complies with JRC GL-02: 2017 "Guidelines for filling refrigerants in commercial refrigeration and air conditioning equipment".
Feature
Specification
*Low-pressure compound gauge (MPa): -0.1 to 2.5 *High-pressure gauge (MPa): -0.1 to 3.5 *Connection port size: 1/4" flare (UNF7/16-20 thread) *Operating pressure (MPa): 3.4 *Burst pressure (MPa): 27.5 *Compatible refrigerants: R12, R22, R502 *Gauge diameter (mm): DIA80 *Hose length (cm): 92

Ulasan Produk

Tidak ada ulasan