Bohlender All-fluororesin T-type screw joint

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number65-9641-31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can connect semi-rigid and rigid tubes such as fluororesin with an outer diameter of up to 16 mm, glass tubes, and metal pipes.
The body and two types of included seal rings are made from PTFE, and the cap is made from glass fiber reinforced PTFE.
Feature
Specification
*Applicable tube outer diameter (mm): 10*Bore diameter (mm): 8*Size (mm): 59 x 42 x 25*Usage temperature: -200 to +200°C*Autoclave sterilization (+121°C) possible*Pressure resistance: 500kPa (at room temperature)

Ulasan Produk

Tidak ada ulasan