Aeroflex Aeroflex Tube Wall Thickness 50/63/75mm Split Back (Selang Insulasi Busa)

Sebelum PPN:
Rp6.699.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made of a lightweight, flexible special elastomer with a closed-cell structure developed for refrigeration, refrigerant, and hot and cold water pipes. The flexible material makes it easy to install. It is resistant to low temperatures, with a temperature range of -200°C to +125°C.
Feature
Specification
*Split back*Total length: 2000mm*Material: EPDM synthetic rubber

Ulasan Produk

Tidak ada ulasan