Celltreat 55mL reagent reservoir

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-5690-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reagent reservoirs are designed to assist in repeated liquid transfers.
White color increases solution visibility.
It has a spout in the corner, a textured grip feature on the sides, and a nesting design for easy stacking and storage.
Angled design maximizes filtered sample recovery.
Feature
Specification
*Material: Polystyrene *Quantity: 200 pieces *Size: 151 (mm) x 65 (mm) x 25 (mm) *5 bulk packs/bags

Ulasan Produk

Tidak ada ulasan