Celltreat 50mL Centrifuge Tubes - Paperboard Rack, Non-sterile, Pack of 500

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number68-0321-09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical, recyclable alternative to disposable foam racks. Folds flat for recycling or disposal. Graduations are printed in easy-to-read bold black type with an accuracy of ±2%. Large white marking area conveniently identifies specimens. Easy-to-write flat polyethylene (HDPE) cap has a leak-proof seal. Convenient zip-lock bag provides a practical alternative to folding or taping open bags.
Feature
Specification
*Dimensions: 29.30mm (W) x 29.30mm (D) x 115.00mm (H) *Non-pyrogenic *Autoclavable: Yes *Color: Cap/Green, Body/Transparent *Material: Body/Polypropylene, Cap/HDPE *Maximum Capacity: 50mL *Measuring marks at 2.5mL intervals. *Maximum Centrifugal Force: 16000g (RCF)

Ulasan Produk

Tidak ada ulasan