Celltreat 50mL Centrifuge Tubes - Freestanding Bag Sterile 500 pcs

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number68-0321-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Freestanding base allows use without a rack. Graduations are printed in easy-to-read bold black with an accuracy of ±2%. Large white marking area aids in specimen identification. Flat, easy-to-write polyethylene (HDPE) cap has a leak-proof seal. Convenient ziplock bag provides a practical alternative to folding or taping open bags.
Feature
Specification
*Dimensions: 31.03mm (W) x 31.03mm (D) x 130.20mm (H) *Non-pyrogenic *Autoclavable: Yes *Color: Cap/Green, Body/Transparent *Material: Body/Polypropylene, Cap/HDPE *Maximum capacity: 50mL *Measuring marks at 0.5mL intervals. *Maximum centrifugal force: 6000g (RCF)

Ulasan Produk

Tidak ada ulasan