CONSUSS 316 R*RC Threaded Ball Valve CSRO Butterfly CSRO-PS2 Series

Sebelum PPN:
Rp639.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Internal and external threaded ball valve. , One side has a tapered male thread (R) and the other side has a tapered female thread (Rc), simplifying the fitting. , No nipples are required, reducing the number of parts, with benefits in terms of both effort and cost. , Wing handle means no piping required. , The wetted parts are made of stainless steel 316, and the seat part is PTFE, so it is compatible with a variety of fluids. , One-piece body, reduced port. , Convenient when you want to connect male and female pipes.
Feature
Specification
*Material: Wetted parts/Stainless steel 316, Seat part/PTFE

Ulasan Produk

Tidak ada ulasan