CONSUSS 316 3PC Ball Valve CSH Type Lock CSH Series

Sebelum PPN:
Rp3.899.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bolt-tightened structure allows easy disassembly and cleaning with the piping still attached. The lightweight and compact design allows easy removal for piping maintenance. The gland has a double structure of an O-ring and gland packing, providing good sealing. The gland has a special structure, allowing the actuator to be assembled without a yoke.
Feature
Specification
*Body shape: Straight *Body material: SUS316 *Ball valve type: Full port *Connection type: Supply side/Control side/Slip-on welding type *Handle shape: Lock handle *Operation method: Manual

Ulasan Produk

Tidak ada ulasan