Celltreat Pipette Aspirating 2ml (Pipet Aspirasi)

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-8656-48
Capacity (ml)2
ScaleNegative: Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured to ASTM standard specifications Accurate to ±3% Bidirectional (ascending and descending) graduations printed in bold, easy-to-read black ink Premium polymer fiber barrier plugs are superior to cotton plugs Color-coded stripes and packaging allow for quick volume identification Printed arrows for quick identification of negative graduations when using a pipette controller Peelable plastic provides superior performance compared to traditional paper/plastic packaging Plastic packaging is an ideal choice for removing particulates
Feature
Specification
*Size (mm): Width 6 x Depth 6 x Height 270

Ulasan Produk

Tidak ada ulasan