Sekisui Seikei 20LUN Clean Jerry Can

Sebelum PPN:
Rp5.799.900
Spesifikasi
Capacity (L)20
Height (mm)395
Length (mm)265
Mass (g)1350
PackingIncluded
Width (mm)265

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has acquired UN standards, it is possible to transport dangerous goods.
A container that uses clean raw materials.
A container with particle management.
A liquid transportation and storage container mainly for semiconductors and pharmaceuticals.

Ulasan Produk

Tidak ada ulasan