DENKA ELECTRON 150°C Ultra Heat Resistant Heat Shrink Tubing Transparent [HC150] 10m 10m Roll x 5 Bags HC150 Series

Sebelum PPN:
Rp3.899.900 - Rp14.999.900
Spesifikasi
ColorTransparent
Continuous Use Temperature (°C)-55~150
Length (m)10
Lowest Temperature to Use (°C)-55
MaterialPolyvinylidene fluoride
Maximum Operating Temperature (°C)150
Shrinkage Factor8.40277777777778E-02
Shrinking Temperature150°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This heat shrink tube is heat resistant up to 150°C. This heat shrink tube is highly resistant to corrosion from chemicals. This heat shrink tube is suitable for insulation protection in places where high temperatures and chemicals and solvents are used. This heat shrink tube has a glossy surface and is suitable for use in many automotive parts, small appliances, and household items. It is oil and heat resistant and can be used in any environment.
Feature
Specification
*Material: Polyvinylidene fluoride *Color: Transparent *Complete shrinkage temperature: 150°C *Operating temperature range: -55 to 150°C *Shrinkage ratio: 2:1 *Inner diameter D before shrinkage: 9.5mm *Inner diameter D1 after shrinkage: 4.8mm *Wall thickness T1 after shrinkage: 0.3mm *Total length: 10m

Ulasan Produk

Tidak ada ulasan