Celltreat 10mL serological pipettes, wide tip, 200 pieces, 50 pieces individually wrapped per bag

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number65-8656-29
Capacity (ml)10
ScaleNegative: Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured to ASTM standard specifications Accurate to ±2% Bidirectional (ascending and descending) graduations printed in bold, easy-to-read black ink 10mL wide-tip serological pipette for viscous solutions - wide-tip open end is 4 times larger than standard 10mL pipettes Premium polymer fiber barrier plugs are superior to cotton plugs Color-coded stripes and packaging allow for quick volume identification Printed arrows for quick reference of negative graduations when using a pipette controller
Feature
Specification
*Size (mm): Width 9.6 x Depth 9.6 x Height 345

Ulasan Produk

Tidak ada ulasan