Celltreat 10mL centrifuge tube 500 pieces

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-5683-72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Offers the convenience of a microcentrifuge tube with the ability to process sample volumes up to 10mL.
Short tubes allow easy access to cell pellets, reducing the risk of contamination.
The scale is printed in easy-to-read black bold text with an accuracy of ±2%.
Large white marking area is convenient for specimen identification.
Easy-to-write flat polyethylene cap with leak-proof seal.
The bottom of the tube has a scale, making it suitable for observing pellets and quantifying small amounts.
Convenient zip-lock bags are a practical alternative to folding or taping open bags.
Can be used for prefiltration of buffers and media.
Available in three pore sizes including 0.10μm for mycoplasma auxiliary removal.
Feature
Specification
*Material: Polypropylene *Quantity: 1 box (500 pieces) *Size (mm): 12 x 12 x 130

Ulasan Produk

Tidak ada ulasan