Sekisui Seikei 10LUN Clean Polycon

Sebelum PPN:
Rp11.999.900
Spesifikasi
Capacity (L)10
ColorGray
Height (mm)380
Length (mm)214
Mass (g)700
PackingIncluded
Trusco Part No.116-5156
Width (mm)214

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has acquired UN standards, it is possible to transport dangerous goods.
A container that uses clean raw materials.
A container with particle management.
It also has excellent light blocking effect.
A liquid transportation and storage container mainly for semiconductors and pharmaceuticals.

Ulasan Produk

Tidak ada ulasan