TOTAKU (formerly Totaku Industries) [Cut product] SD hose Line Ace 75mm 22114-075 series

Sebelum PPN:
Rp1.899.900 - Rp92.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a pressure-resistant SD hose. It has a reinforcing cord and can withstand a pressure of 0.50MPa (5.1kgf/cm2).
Feature
Specification
*Quantity: 18m x 1 piece *Nominal diameter (mm): 75 *(remove)Quantity (m): 1 *Inner diameter x outer diameter (mm): 76.2 x 92 *Material: PVC *Temperature: -10 to +50°C *Fluid: Water/hot water *Transparent *Nominal diameter (inches): 3 *Pitch (mm): 15.1 *Reference weight (g/m): 1635 *Allowable negative pressure (at room temperature) kPa (mmHg): 0.50 (5.1) *Allowable bending radius (mm): 375

Ulasan Produk

Tidak ada ulasan