TOTAKU (formerly Totaku Industries) [Cut product] SD hose Line Ace 38mm 22114-038 series

Sebelum PPN:
Rp749.900 - Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a pressure-resistant SD hose. It has a reinforcing cord and can withstand a pressure of 0.50MPa (5.1kgf/cm2).
Feature
Specification
*Quantity: 10m x 1 piece *Nominal diameter (mm): 38 *(remove)Quantity (m): 1 *Inner diameter x Outer diameter (mm): 38 x 48.8 *Material: PVC *Temperature: -10 to +50°C *Fluid: Water/Hot water *Transparent *Nominal diameter (inches): 1 1/2 *Pitch (mm): 9 *Reference weight (g/m): 680 *Allowable negative pressure (at room temperature) kPa (mmHg): 0.50 (5.1) *Allowable bending radius (mm): 150

Ulasan Produk

Tidak ada ulasan