Sanko Material Supply SUS316 Stainless Steel High-Pressure Needle Valve (Angle Type) SNVE

Sebelum PPN:
Rp6.299.900 - Rp7.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is designed with safety in mind, as it is certified for use with high-pressure gases.
The handle has a smooth shape that makes it easy to operate.
The handle has drainage holes, so rainwater and other liquids will not accumulate when used outdoors.
The handle torque is light and the design is compact.
There are two mounting methods to choose from: mounting via screw holes at the bottom of the valve, or panel mounting.
By replacing the gland packing, it can be used up to 400°C.
*Please note that the maximum operating pressure and operating temperature range vary depending on the tubing used.
*Please note that the shape and dimensions of the product may change without notice due to product improvements.
*The material of the gland packing is [V/#VFC-25+VF20].
*Before use, please be sure to read the "Stainless Steel High-Pressure Needle Valve Instruction Manual" sections "2-1001" and "2-1002".
*Please be sure to check the instruction manual as there are usage restrictions.

Ulasan Produk

Tidak ada ulasan