FESTO Solenoid valve VUVS series

Sebelum PPN:
Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo solenoid valves are compact and offer high flow rates. They have a piston-type slide and a mechanical spring for reset. The valve size is 14 mm and is used for pressures from 2.5 to 10 bar. Ambient temperatures: -5 to 60°C. Housing material is aluminium alloy.
Feature
Specification
*Manufacturer series: VUVS*Mounting method: Manifold*Function: 3/2Closed, Monostable*Connection port thread: G1/8*Operation type: Electrical specifications*Mounting solenoid: Yes*Body material: Aluminum*Maximum flow rate: 700L/min*Solenoid power consumption: 2.6W*Minimum operating pressure: 2.5 bar*Operating temperature Min: -10°C*Maximum operating pressure: 10 bar*Thread standard: G*Code number: 202-1467

Ulasan Produk

Tidak ada ulasan