FESTO Solenoid valve VUVS series

Sebelum PPN:
Rp6.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are compact and offer high flow rates. They feature a piston-type slide and a mechanical spring for reset. The valve size is 21 mm and the operating pressure range is from -0.9 to 10 bar. The standard nominal flow rate is 700 l/min. Ambient temperature: -10 to 60°C. Aluminium die-cast material is used for the housing material.
Feature
Specification
*Manufacturer series: VUVS*Installation method: Manifold*Function: 5/3Closed*Connection port thread: G1/8*Operation type: Electrical specification*Code number: 202-1369

Ulasan Produk

Tidak ada ulasan