FESTO Solenoid valve VUVG series

Sebelum PPN:
Rp6.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo 5/3 Close Solenoid Valve, Electrical, G 1/8 - VUVG Series - VUVG-L14-P53C-T-G18-1P3 Choose the Festo solenoid valve for high flow and fast response in a compact package. Soft sealing to prevent leakage and extruded aluminum alloy material make it a durable choice. The innovative I-Port interface is optimized to reduce power consumption. The piston spool design provides stable response time to suit a wide range of functions. The 5-port 3-way closed valve is IP65 rated and with the plug socket on, it is protected against dust particles and moderate water flow. Electric actuation type G 1/8 Port thread size 5/3 Closed valve type Standard nominal flow rate 620 L/min - 650 L/min Working pressure range 3 - 8 bar Ambient temperature range: -5 °C - +60 °C Lubricated operation compatible Range information The Festo VUVG series is made of compact components and is reliable and precise Durable Valves and manifolds are made of sturdy and reliable metal components Innovative E-box design allows easy change of connections Valves contain ID holders for labelling for easy and safe installation 360° LED display and easily replaceable valves make monitoring and maintenance easy Festo solenoid valves are compact and have a high flow rate. They have a piston construction slide and use a mechanical spring for reset. The valve size is 14 mm and the working pressure is 3 8 bar. Standard nominal flow rate is 620 → 650 l/min Ambient temperature: -5 → 60 °C Housing material is aluminium alloy
Feature
Specification
*Manufacturer series: VUVG*Mounting method: Manifold*Function: 5/3 Closed*Thread of connection port: G 1/8*Operation type: Electrical*Mounting solenoid: Yes*Body material: Aluminum alloy*Maximum flow rate: 650L/min*Solenoid power consumption: 0.7W*Minimum operating pressure: 3 bar*Operating temperature Min: -5°C*Number of positions: 5*Thread standard: G*Code number: 202-1446

Ulasan Produk

Tidak ada ulasan