FESTO Solenoid valve VUVG series

Sebelum PPN:
Rp6.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo solenoid valves are compact and offer high flow rates. They have a piston-type slide and a mechanical spring for reset. The valve size is 10 mm and the working pressure is 3 to 8 bar. The typical nominal flow rate is 210 l/min. Ambient temperature: -5 to 60°C. Housing material is aluminium alloy.
Feature
Specification
*Manufacturer series: VUVG*Mounting method: Manifold*Function: 5/3Closed*Thread of connection port: Metric M5*Operation type: Electrical specifications*Mounting solenoid: Yes*Body material: Forged aluminum alloy*Solenoid power consumption: 1W*Minimum operating pressure: 3 bar*Operating temperature Min: -5°C*Maximum operating pressure: 8 bar*Thread standard: Metric*Code number: 202-1257

Ulasan Produk

Tidak ada ulasan