FESTO Solenoid valve VUVG series

Sebelum PPN:
Rp6.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves are compact and offer high flow rates. They have a piston-type slide and a mechanical spring for reset. The valve size is 10 mm and the operating pressure range is from -0.9 to 10 bar. Typical nominal flow rates are 200 to 300 l/min. Ambient temperatures: -5 to 60°C. Housing material is aluminium alloy.
Feature
Specification
*Manufacturer series: VUVG*Installation method: Manifold*Function: 5/3Closed*Operation type: Electrical specifications*Code number: 202-1576

Ulasan Produk

Tidak ada ulasan