FESTO Solenoid valve VSVA VSVA series

Sebelum PPN:
Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves have a central plug and a round design M12 x 1. They have a piston-type slide and a mechanical spring for reset. They are available in a width of 26 mm and have a working pressure of 0.9 → 16 bar. Ambient temperature: -5 → 50 °C. The housing material used is aluminium die-casting material.
Feature
Specification
*Manufacturer series: VSVA (VSVA)*Mounting method: Sub-base*Function: 5/2 Monostable*Operation type: Electrical specifications*Code number: 202-1437

Ulasan Produk

Tidak ada ulasan