FESTO Solenoid valve VSVA VSVA series

Sebelum PPN:
Rp9.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo solenoid valves have a C-shaped square plug. They have a piston-type slide and an air spring for reset. The valve size is 18 mm and the working pressure is 2-10 bar. The typical nominal flow rate is 400 l/min. Ambient temperature: -5 → 50 °C. The housing material is aluminium die-casting material.
Feature
Specification
*Manufacturer series: VSVA (VSVA)*Mounting method: Sub-base*Function: 2x3/2 Closed, Monostable*Operation type: Electrical specifications*Code number: 202-1404

Ulasan Produk

Tidak ada ulasan