FESTO Solenoid valve VSVA VSVA series

Sebelum PPN:
Rp6.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo solenoid valves have a C-shaped square plug. They have a piston-type slide and a mechanical spring for reset. The valve size is 26 mm and the working pressure is 3-10 bar. The standard nominal flow rate is 1100 l/min. Ambient temperature: -5 → 50 °C. The housing material is aluminium die-casting material.
Feature
Specification
*Manufacturer series: VSVA (VSVA)*Mounting method: Sub-base*Function: 5/2 Monostable*Operation type: Electrical specifications*Code number: 202-1527

Ulasan Produk

Tidak ada ulasan