FESTO Solenoid valve VSCs-B-M32-MH-WA-1AC1 series

Sebelum PPN:
Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The Festo solenoid valve VSCs-B-M32-MH-WA-1AC1 has a valve actuator for electric actuation of the valve body with square plug connection. It has a pneumatic connection to ISO15218 (CNOMO) and an electrical connection to EN175301-803 (type C). Design C Valve function 3/2 closed, monostable Type of actuation Electrical Width: 15 mm Standard nominal flow rate: 18 l/min Operating pressure: 0 → 10 bar
Feature
Specification
*Manufacturer series: VSCs-B-M32-MH-WA-1AC1*Function: 3/2 Closed, Monostable*Operation type: Electrical specifications*Code number: 203-7402

Ulasan Produk

Tidak ada ulasan