Parker Hannifin Solenoid valve coil

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parker Solenoid
Parker solenoid coils are primarily used in solenoid valves within pneumatic applications. Another common use is to start, stop or direct the flow of hydraulic fluid. They are created and designed to withstand and operate in aggressive conditions and fluctuating temperatures.
Features & BenefitsThis coil is ideal as a replacement solenoid coilConstructed of durable, wear-resistant materialsP2F series coils are wound with enamelled copper wire and encapsulated in thermoplastic resin with temperature index 1800C, Class F insulation (1550C)Protects to IP65 when fitted with appropriate connectors and appropriate gasketsMore Information.
Solenoid coils need to be replaced in hydraulic systems when the solenoid valve wears out or stops working. Did you know that a solenoid is electromagnetic? It consists of a solid metal coil surrounding a metal core. Solenoid coils are most commonly used as low power switches to open and close pilot valves, and also control the main valve by exerting pressure on a connected piston.
Feature
Specification
*Power supply voltage: 24 V dc*Code number: 410-583

Ulasan Produk

Tidak ada ulasan