FESTO Round Line Cylinder DSNU Series Bore: 32mm Stroke: 25mm Male G 1/8

Sebelum PPN:
Rp5.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo round cylinders use various mounting options with or without position sensing and additional mounting components. Piston rod thread is M10x1.25 and stroke size is 2. Ambient temperature: -20 → 80°C. High alloy steel material used for cylinder barrel.
Feature
Specification
*Stroke: 25mm*Bore: 32mm*Action: Double*Manufacturer Series: DSNU*Pneumatic Connection: G 1/8*Piston Rod Thread Gender: Male*Cushion Type: Air Cushion*Dimensions: 38 (Dia.) x 150.5mm*Length: 150.5mm*Maximum Operating Pressure: 10 bar*ISO Standard: ISO 8573-1:2010*Code Number: 202-1735

Ulasan Produk

Tidak ada ulasan