FESTO Rod nut

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo push-in connectors are available in tube sizes 10 mm and nominal size 6.7 mm. The product uses secondary corrosion stresses and has a full operating pressure temperature range of -0.95 to 10 bar. Ambient temperature: -0 to 80°C. Housing material is PBT reinforced
Feature
Specification
*Manufacturer series: SGS*Match to inner diameter size: 16mm*Product type: Rod eye*Code number: 202-2675

Ulasan Produk

Tidak ada ulasan