FESTO Pneumatic profile cylinder DSBF series Bore: 40mm Stroke: 40mm

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder is a double-acting air cylinder according to ISO15552, suitable for filtered and lubricated compressed air as well as non-lubricated air. The piston diameter is 40 mm and the stroke size is 40 mm. Adjustable air cushions at both end positions can be mounted in any position. Ambient temperature: -20 → 80 °C Cover material made of die-cast aluminium
Feature
Specification
*Stroke: 40mm*Bore: 40mm*Action: Double*Manufacturer series: DSBF*Code number: 203-9975

Ulasan Produk

Tidak ada ulasan