FESTO Pneumatic profile cylinder DSBF series Bore: 32mm Stroke: 40mm

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder is a double acting air cylinder according to ISO15552, suitable for filtered and lubricated compressed air as well as non-lubricated air. The piston diameter is 32 mm and the stroke size is 40 mm. The self-adjusting air end position cushions can be fitted in any position. Ambient temperature: -20 to 80°C. Cover material made of die-cast aluminium
Feature
Specification
*Stroke: 40mm*Bore: 32mm*Action: Double*Manufacturer series: DSBF*Code number: 203-9963

Ulasan Produk

Tidak ada ulasan