FESTO Pneumatic profile cylinder DSBF series Bore: 32mm Stroke: 320mm

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder is a double acting air cylinder according to ISO15552, suitable for filtered and lubricated compressed air as well as non-lubricated air. It has a piston diameter of 32 mm and a stroke size of 320 mm. Automatically adjustable air end position cushions can be fitted in any position. Ambient temperature: -20 to 80°C Cover material made of die cast aluminium
Feature
Specification
*Stroke: 320mm*Bore: 32mm*Action: Double*Manufacturer series: DSBF*Code number: 203-9958

Ulasan Produk

Tidak ada ulasan