FESTO Pneumatic profile cylinder CRDSNU series Bore: 25mm Stroke: 125mm

Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder features a double-acting air cylinder according to ISO6432 and is suitable for filtered and lubricated compressed air as well as for non-lubricated air. The piston has a diameter of 25 mm and a stroke size of 125 mm. It is self-adjusting on both sides and can be mounted in any position. Ambient temperature: 0 → 80 °C. With a cover made of high alloy steel.
Feature
Specification
*Stroke: 125mm*Bore: 25mm*Action: Double*Manufacturer series: CRDSNU*Code number: 203-9952

Ulasan Produk

Tidak ada ulasan