FESTO Pneumatic profile cylinder CRDSNU series Bore: 20mm Stroke: 160mm

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder features a double-acting air cylinder according to ISO6432 and is suitable for filtered and lubricated compressed air as well as for non-lubricated air. The piston has a diameter of 20 mm and a stroke size of 160 mm. It is self-adjusting on both sides and can be mounted in any position. Ambient temperature: 0 → 80 °C. With cover material made of high alloy steel.
Feature
Specification
*Stroke: 160mm*Bore: 20mm*Action: Double*Manufacturer series: CRDSNU*Code number: 203-9946

Ulasan Produk

Tidak ada ulasan